Servo Motor, Rotary, 460V, 165mm Frame, 3750 RPM, Low Inertia

Item #: 445243
Cat #: MPL-B580J-SJ74AA
UPC: 820919984341
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 3750 RPM, Low Inertia, 165 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 460 Volt, 3750 RPM, Low Inertia, 165 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919984341, MPL-B580J-SJ74AA

Specifications

Phase: 3
Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
IP/NEMA Rating: IP20
RPM: 3750
Phase: 3
Type: Servo Motor, Low Inertia
IP/NEMA Rating: IP20
Size: 165 mm
Volts AC: 460
RPM: 3750

Customer Reviews

No reviews for this product
(0)