Servo Motor, Rotary, 460V, 215mm Frame, 2000 RPM, Low Inertia

Item #: 136238
Cat #: MPL-B680D-MJ72AA
UPC: 884951066809
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 215 mm Frame Size, 9.3 kW Output

Overview

Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 215 mm Frame Size, 9.3 kW Output
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 884951066809, MPL-B680D-MJ72AA

Specifications

Phase: 3
Type: Servo Motor, Low Inertia
Size: 215 mm
IP/NEMA Rating: IP50
Volts AC: 460
RPM: 2000
Phase: 3
Size: 215 mm
Volts AC: 460
Type: Servo Motor, Low Inertia
IP/NEMA Rating: IP50
RPM: 2000

Customer Reviews

No reviews for this product
(0)