This product may not be available in all locations.
Servo Motor, Rotary, 460V, 300mm Frame, 1500 RPM, Low Inertia
Item #:
140406
Cat #:
MPL-B980C-MJ72AA
UPC:
884951068162
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 1500 RPM, Low Inertia, 300 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle
Overview
Servo Motor, Rotary, 460 Volt, 1500 RPM, Low Inertia, 300 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle
Also known as: 884951068162, MPL-B980C-MJ72AA
Specifications
Phase: | 3 |
Type: | Servo Motor, Low Inertia |
Size: | 300 mm |
Volts AC: | 460 |
RPM: | 1500 |
Phase: | 3 |
Size: | 300 mm |
RPM: | 1500 |
Type: | Servo Motor, Low Inertia |
Volts AC: | 460 |
Customer Reviews
No reviews for this product
(0)