Servo Motor, Rotary, 460V, 300mm Frame, 2000 RPM, Low Inertia

Item #: 181502
Cat #: MPL-B980D-MJ72AA
UPC: 884951066816
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 300 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 300 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 884951066816, MPL-B980D-MJ72AA

Specifications

Phase: 3
Type: Servo Motor, Low Inertia
Size: 300 mm
Volts AC: 460
RPM: 2000
Phase: 3
Size: 300 mm
RPM: 2000
Type: Servo Motor, Low Inertia
Volts AC: 460

Customer Reviews

No reviews for this product
(0)