This product may not be available in all locations.
Servo Motor, 460VAC, 3000 RPM, 24VDC Brake, IEC Metric
Item #:
238240
Cat #:
MPM-B1652F-MJ74AA
UPC:
884951113794
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Medium Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Overview
Servo Motor, Medium Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
A smooth migration path from legacy motors. Allen-Bradley® Bulletin MPM MP-Series™ medium inertia servo motors provide flexible connector orientation for ease of cable routing. Catalog item MPM-B1652F-MJ74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951113794, MPM-B1652F-MJ74AA
Specifications
Volts DC: | 24 |
Type: | Servo Drive |
Volts AC: | 460 |
RPM: | 3000 |
Volts DC: | 24 |
Volts AC: | 460 |
Type: | Servo Drive |
RPM: | 3000 |
Customer Reviews
No reviews for this product
(0)