This product may not be available in all locations.
Servo Motor, Medium Inertia, 460VAC, 2250RPM, 24VDC Brake, DIN Connector
Item #:
343420
Cat #:
MPM-B2154E-MJ74AA
UPC:
884951114524
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors Product, 460 Volt AC, 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Overview
Servo Motors Product, 460 Volt AC, 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
MP-Series™ Medium Inertia (MPM) Servo Motors offer IEC metric mounting dimensions and rotatable DIN connectors that provide flexible connector orientation for ease of cable routing. These motors are optimized for use with Allen‑Bradley® Kinetix® 6000, Kinetix 6200, and Kinetix 6500 servo drives. The motors feature similar speed and torque performance, feedback devices and rotor inertias, which provide you with a smooth migration path from the legacy motors.
Also known as: 884951114524, MPM-B2154E-MJ74AA
Specifications
Volts DC: | 24 |
Type: | Servo Motor, Medium Inertia |
Volts AC: | 460 |
RPM: | 2250 |
Volts DC: | 24 |
Volts AC: | 460 |
Type: | Servo Motor, Medium Inertia |
RPM: | 2250 |
Customer Reviews
No reviews for this product
(0)