Servo Motor, Stainless Steel 165mm Frame, 3000 RPM, 460VAC

Item #: 223771
Cat #: MPS-B560F-SJ54DA
UPC: 820919940620
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, Stainless Steel, 460 Volt, Frame Size 5 = 165 mm (6.50 Inch), Stack Length 60 = 152.4 mm (6 Inch), 3000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, Circular DIN Connector on 3 Meter Cable, 24 Volt DC, Brake, IEC Metric, Tapped Mounting Holes (Type FT)

Overview

Servo Motors, Stainless Steel, 460 Volt, Frame Size 5 = 165 mm (6.50 Inch), Stack Length 60 = 152.4 mm (6 Inch), 3000 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, Circular DIN Connector on 3 Meter Cable, 24 Volt DC, Brake, IEC Metric, Tapped Mounting Holes (Type FT)
Also known as: 820919940620, MPS-B560F-SJ54DA

Specifications

Volts DC: 24
Size: 165 mm
Type: Servo Motor, Food
Material: Stainless Steel
Volts AC: 460
Length: 152.4 mm
RPM: 3000
Volts DC: 24
Type: Servo Motor, Food
Volts AC: 460
RPM: 3000
Size: 165 mm
Material: Stainless Steel
Length: 152.4 mm

Customer Reviews

No reviews for this product
(0)