PanelView Plus 6 Terminal, 1500 Model, Keypad/Touch, Color, Standard Communication

Item #: 715908
Cat #: QMJUZ0342-C1-EMC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
AB QMJUZ0342-C1-EMC 2711 PanelView Plus 6 Terminal, 1500 Model, Keypad/Touch, Color, Standard Communication - Ethernet & RS-232, DC Input, Windows CE 6.0.1585J-M8TBJM-1M9 - Male RJ45 to RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m

Overview

AB QMJUZ0342-C1-EMC 2711 PanelView Plus 6 Terminal, 1500 Model, Keypad/Touch, Color, Standard Communication - Ethernet & RS-232, DC Input, Windows CE 6.0.1585J-M8TBJM-1M9 - Male RJ45 to RJ45 Patchcord, Unshielded Twisted Pair, Teal TPE Cable, 1.9 m
Our Bulletin 2711P PanelView™ Plus 6 Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4…15 in. standard display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 graphic terminals.
Also known as: QMJUZ0342-C1-EMC

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Operator Interface
Mounting: Panel
Size: 15 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)