TL-SERIES TLY

Item #: 49750
Cat #: TLY-A130T-HK64AN
UPC: 820919821912
Sign In or Register to view pricing and more.
Documents & Guides
AB TLY-A130T-HK64AN TL-SERIES TLY

Overview

AB TLY-A130T-HK64AN TL-SERIES TLY
Also known as: 820919821912, TLY-A130T-HK64AN

Specifications

Volts DC Control: 24
Volts DC: 200
Size: 46 mm
Length: 1 m
Wattage: 2 kW
Volts AC: 200
IP/NEMA Rating: IP65
RPM: 6000
Volts DC Control: 24
Size: 46 mm
Wattage: 2 kW
IP/NEMA Rating: IP65
Volts DC: 200
Length: 1 m
Volts AC: 200
RPM: 6000

Customer Reviews

No reviews for this product
(0)