This product may not be available in all locations.
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 4500
Item #:
604029
Cat #:
VPL-A0633F-PJ12AA
UPC:
884951955608
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 4500 RPM, Multi Turn, Keyed
Overview
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 4500 RPM, Multi Turn, Keyed
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A0633F-PJ12AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 4500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951955608, VPL-A0633F-PJ12AA
Specifications
Type: | Servo Motor |
Volts AC: | 240 |
RPM: | 4500 |
Type: | Servo Motor |
RPM: | 4500 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)