Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 4500

Item #: 604029
Cat #: VPL-A0633F-PJ12AA
UPC: 884951955608
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 4500 RPM, Multi Turn, Keyed

Overview

Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 4500 RPM, Multi Turn, Keyed
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A0633F-PJ12AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 4500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951955608, VPL-A0633F-PJ12AA

Specifications

Type: Servo Motor
Volts AC: 240
RPM: 4500
Type: Servo Motor
RPM: 4500
Volts AC: 240

Customer Reviews

No reviews for this product
(0)