This product may not be available in all locations.
Kinetix Low Inertia Servo, 240 V AC, 75 mm Bolt Circle, 2 Mag, 3500
Item #:
608926
Cat #:
VPL-A0752E-PJ12AA
UPC:
884951955646
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 240 V AC, 75 mm Bolt Circle, 2 Mag, 3500 RPM, Multi Turn, Keyed
Overview
Kinetix Low Inertia Servo, 240 V AC, 75 mm Bolt Circle, 2 Mag, 3500 RPM, Multi Turn, Keyed
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A0752E-PJ12AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 75 mm bolt circle frame size. It is 3500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951955646, VPL-A0752E-PJ12AA
Specifications
Type: | Servo Motor |
Type: | Servo Motor |
Customer Reviews
No reviews for this product
(0)