This product may not be available in all locations.
Kinetix Low Inertia Servo, 480 V AC, 75 mm Bolt Circle, 3 Mag,
Item #:
695446
Cat #:
VPL-B0753E-PK12AA
UPC:
885630878331
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 75 mm Bolt Circle, 3 Mag, 3500 RPM, Multi Turn
Overview
Kinetix Low Inertia Servo, 480 V AC, 75 mm Bolt Circle, 3 Mag, 3500 RPM, Multi Turn
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0753E-PK12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 75 mm bolt circle frame size. It is 3500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyless shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation.
Also known as: 885630878331, VPL-B0753E-PK12AA
Specifications
Type: | Servo Motor |
Type: | Servo Motor |
Customer Reviews
No reviews for this product
(0)