This product may not be available in all locations.
Kinetix Low Inertia Servo, 480 V AC, 100 mm Bolt Circle, 2 Mag, 350
Item #:
677644
Cat #:
VPL-B1002E-PK12AA
UPC:
884951871366
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 100 mm Bolt Circle, 2 Mag, 3500 RPM, Multi Turn
Overview
Kinetix Low Inertia Servo, 480 V AC, 100 mm Bolt Circle, 2 Mag, 3500 RPM, Multi Turn
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1002E-PK12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 100 mm bolt circle frame size. It is 3500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyless shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951871366, VPL-B1002E-PK12AA
Specifications
Customer Reviews
No reviews for this product
(0)