This product may not be available in all locations.
Servo Motor, Rotary, 480V, 130mm Frame, 4500 RPM, Low Inertia
Item #:
608808
Cat #:
VPL-B1303F-PJ12AA
UPC:
884951870789
Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 130 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Overview
VPL Low Inertia Motors, 480 Volt AC, 130 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Kinetix VPL servo motors are available with winding options matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters. Optimized system sizing lowers system cost and improves energy efficiency. The digital feedback device provides realtime motor performance information to the control system and the Kinetix 2090 single cable design between motor and drive simplifies installation. Kinetix VPL servo motors are based on proven Kinetix MPL servo motor technology for dynamic performance, increased reliability, and leverages high volume production.
Also known as: 884951870789, VPL-B1303F-PJ12AA
Specifications
Volts AC: | 480 |
Type: | Servo Motor, Low Inertia |
Size: | 130 mm |
RPM: | 4500 |
Volts AC: | 480 |
Size: | 130 mm |
Type: | Servo Motor, Low Inertia |
RPM: | 4500 |
Customer Reviews
No reviews for this product
(0)