This product may not be available in all locations.
Servo Motor, Low Inertia, 480VAC, 130mm Size, 3300-3900 RPM, No Holding Brake
Item #:
716787
Cat #:
VPL-B1304E-PJ12AA
UPC:
884951871106
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard
Overview
Servo Motors, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1304E-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 130 mm bolt circle frame size. It is 3500 RPM rated speed. And it has four magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951871106, VPL-B1304E-PJ12AA
Specifications
Volts AC: | 480 |
Type: | Servo Motor, Low Inertia |
Size: | 130 mm |
RPM: | 3300 - 3900 |
Volts AC: | 480 |
Size: | 130 mm |
Type: | Servo Motor, Low Inertia |
RPM: | 3300 - 3900 |
Customer Reviews
No reviews for this product
(0)