This product may not be available in all locations.
Servo Motor, Low Inertia, VPL, 480VAC, 130 mm Bolt Circle, 3300-3900RPM, 24VDC Brake
Item #:
667897
Cat #:
VPL-B1304E-PJ14AA
UPC:
885630796635
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, VPL, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake
Overview
Servo Motor, Low Inertia, VPL, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630796635, VPL-B1304E-PJ14AA
Specifications
Volts AC: | 480 |
Volts DC: | 24 |
Type: | Servo Motor, Low Inertia |
Size: | 130 mm |
RPM: | 3300 - 3900 |
Volts AC: | 480 |
Type: | Servo Motor, Low Inertia |
RPM: | 3300 - 3900 |
Volts DC: | 24 |
Size: | 130 mm |
Customer Reviews
No reviews for this product
(0)