This product may not be available in all locations.
Kinetix, VPL Low Inertia Motor, 480 V AC, 1655 mm Bolt Circle, 2 Ma
Item #:
694293
Cat #:
VPL-B1652C-CJ14AA
UPC:
884951871175
Sign In or Register to view pricing and more.
Documents & Guides
Kinetix, VPL Low Inertia Motor, 480 V AC, 1655 mm Bolt Circle, 2 Mag, C Winding, 2300 RPM Rated
Overview
Kinetix, VPL Low Inertia Motor, 480 V AC, 1655 mm Bolt Circle, 2 Mag, C Winding, 2300 RPM Rated
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 884951871175, VPL-B1652C-CJ14AA
Specifications
Type: | Servo Motor |
Type: | Servo Motor |
Customer Reviews
No reviews for this product
(0)