This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 30, Type WL, Size 0 (FLA 28.5), Size 1 (FLA 30.0)
Item #:
89242
Cat #:
WL64
UPC:
662074154197
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 30, Type WL, Size 0 (Full Load Amps 28.5), Size 1 (Full Load Amps 30.0), Size 2 (Full Load Amps 30.5), Size 3 (Full Load Amps 33.5) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 30, Type WL, Size 0 (Full Load Amps 28.5), Size 1 (Full Load Amps 30.0), Size 2 (Full Load Amps 30.5), Size 3 (Full Load Amps 33.5) *** See Document Below for Other Amperages ***
For applications requiring Class 30 protection, Type WL heater elements are available. To order, use the applicable Type W selection table, follow the heater element selection instructions and change the “W” in the Heater Type Number to “WL”.
Also known as: 662074154197, WL64
Specifications
Type: | Heater Element |
Type: | Heater Element |
Customer Reviews
No reviews for this product
(0)