Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Generation Lighting
LED LAMP A19 8W DM 40W 3000K
Item #: 364817
Cat #: 97308S
UPC: 785652152061
Sign In or Register
to view pricing and more.
Documents & Guides
Component Guide
Cut Sheet
LED LAMP A19 8W DM 40W 3000K
View product detail below
Associated
Substitutes
Others Bought
Overview
LED LAMP A19 8W DM 40W 3000K
Also known as:
785652152061, 97308S
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry