LED Undercabinet Fixture, 8W, 515L, 3000K, 120V, 24", White
Item #:
978732
Cat #:
ALC2-24-WH
UPC:
714176005515
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 8 Watt, 515 Lumens, 3000K, 3-5/8 Inch Width x 15/16 Inch Height x 24-1/4 Inch Length, White. *Dimmable with most incandescent (triad) and low voltage electronic dimmers (check minimum load requirements).
Overview
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 8 Watt, 515 Lumens, 3000K, 3-5/8 Inch Width x 15/16 Inch Height x 24-1/4 Inch Length, White. *Dimmable with most incandescent (triad) and low voltage electronic dimmers (check minimum load requirements).
A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free acrylic lens.
Also known as: 714176005515, ALC2-24-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Wattage: | 8 |
Length: | 24.250 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Length: | 24.250 in |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 8 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)