Suspended Medium Base Light String

Item #: 660274
Cat #: LS-MS-24-100-BK
UPC: 714176995908
Sign In or Register to view pricing and more.
Documents & Guides
Suspended Medium Base Light String, Length: 100'; 24” socket spacing (25W max/socket), Wattage: 1250W Max., 14AWG SJTW wire, 120V plugs and terminated ends.

Overview

Suspended Medium Base Light String, Length: 100'; 24” socket spacing (25W max/socket), Wattage: 1250W Max., 14AWG SJTW wire, 120V plugs and terminated ends.
Also known as: 714176995908, LS-MS-24-100-BK

Specifications

Length: 100 ft
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25, 1250
Color: Black
Length: 100 ft
Volts AC: 120
Color: Black
Base: Medium Screw (E26)
Wattage: 25, 1250

Customer Reviews

No reviews for this product
(0)