Search results
771 Found
American Lighting
LED Downlight, 6" Round, 10 Watt, 900 Lumen, 120V, White
Item #: 1589293
CAT #: BRD6-5CCT-RD
UPC: 714176020785
Sign In or Register to view pricing and more.
American Lighting
LED Downlight, 4" Round, 10 Watt, 600 Lumen, 120V, White
Item #: 1589294
CAT #: BRD4-5CCT-RD
UPC: 714176020778
Sign In or Register to view pricing and more.
American Lighting
LED Constant Voltage Driver
Item #: 1375210
CAT #: ADPT-DRJ-60-24
UPC: 714176015804
Sign In or Register to view pricing and more.
American Lighting
LED Undercabinet Fixture, 24", 15 Watt, 925 Lumen, Selectable CCT, 120V, White Finish
Item #: 1989190
CAT #: 5LCS-24-5CCT-WH
UPC: 714176030418
Sign In or Register to view pricing and more.
American Lighting
LED Undercabinet Fixture, 16", 11 Watt, 620 Lumen, Selectable CCT, 120V, White Finish
Item #: 1989189
CAT #: 5LCS-16-5CCT-WH
UPC: 714176030395
Sign In or Register to view pricing and more.
American Lighting
LED Tape Light Kit, 3000K
Item #: 996538
CAT #: HTL-WW
UPC: 714176004136
Sign In or Register to view pricing and more.
American Lighting
New Construction Rough-in Plate, 4" / 6", w/Hanger Bars
Item #: 1693369
CAT #: RP-2/4/6
UPC: 714176022086
Sign In or Register to view pricing and more.
American Lighting
LED Constant Voltage Driver
Item #: 1435195
CAT #: ADPT-DRJ-96-24
UPC: 714176015811
Sign In or Register to view pricing and more.
American Lighting
Constant Voltage LED Driver
Item #: 1375211
CAT #: ADPT-DRJ-30-24
UPC: 714176015798
Sign In or Register to view pricing and more.
American Lighting
Tape Light, 3000K
Item #: 1163025
CAT #: STL-WW
UPC: 714176004037
Sign In or Register to view pricing and more.
American Lighting
LED Undercabinet Fixture, 32", 16.5 Watt, 1050 Lumen, Selectable CCT, 120V, White Finish
Item #: 1989191
CAT #: 5LCS-32-5CCT-WH
UPC: 714176030432
Sign In or Register to view pricing and more.
American Lighting
LED Undercabinet Fixture, 10", 7 Watt, 385 Lumen, Selectable CCT, 120V, White Finish
Item #: 1989188
CAT #: 5LCS-10-5CCT-WH
UPC: 714176030371
Sign In or Register to view pricing and more.
American Lighting
24V All-In-One Dimmer + Driver
Item #: 1745875
CAT #: SWX-60-24
UPC: 714176024394
Sign In or Register to view pricing and more.
American Lighting
LED Downlight, 15 Watt, 1200 Lumen, Selectable CCT, 120V
Item #: 1708075
CAT #: AD56-5CCT-WH
UPC: 714176021478
Sign In or Register to view pricing and more.
American Lighting
LED Disc Light, 6", 3 CCT, 120V
Item #: 2001377
CAT #: QD6-3CCT-WH
UPC: 714176028477
Sign In or Register to view pricing and more.
American Lighting
24" LED Undercabinet Fixture
Item #: 1240219
CAT #: 3LC2-24-WH
UPC: 714176013633
Sign In or Register to view pricing and more.
American Lighting
LED Downlight, 6" Round, 10 Watt, 900 Lumen, 120V, White
LED Downlight, 6" Round, 10 Watt, 900 Lumen, 120 Volt, White, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, Dimmable
Item #: 1589293
CAT #: BRD6-5CCT-RD
UPC: 714176020785
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Downlight, 4" Round, 10 Watt, 600 Lumen, 120V, White
LED Downlight, 4" Round, 10 Watt, 600 Lumen, 120 Volt, White, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, Dimmable
Item #: 1589294
CAT #: BRD4-5CCT-RD
UPC: 714176020778
Category:
4" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Constant Voltage Driver
LED Driver: Input Voltage; 100-277VAC, Output Voltage; 24VDC, Wattage: 6W Min - 60W Max, Class 2 Dimmable; Low-Profile Constant Voltage Driver. Dimmable with Standard TRIAC, MLV, and ELV Dimmers, Forward Phase and Reverse Phase Compatible, Suitable for LED Lighting, Rating: Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location
Item #: 1375210
CAT #: ADPT-DRJ-60-24
UPC: 714176015804
Category:
LED Driver Power Supplies
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Undercabinet Fixture, 24", 15 Watt, 925 Lumen, Selectable CCT, 120V, White Finish
LED Swivel Undercabinet Fixture, 24 Inch, 15 Watt, 925 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), White Finish
Item #: 1989190
CAT #: 5LCS-24-5CCT-WH
UPC: 714176030418
Category:
Undercabinet LED Lighting
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Undercabinet Fixture, 16", 11 Watt, 620 Lumen, Selectable CCT, 120V, White Finish
LED Swivel Undercabinet Fixture, 16 Inch, 11 Watt, 620 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), White Finish
Item #: 1989189
CAT #: 5LCS-16-5CCT-WH
UPC: 714176030395
Category:
Undercabinet LED Lighting
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Tape Light Kit, 3000K
High Output IP54 LED Trulux 16.4ft Kit: 24V DC; 4.6W/ft; 285-310Lm/ft; CRI: 94+; Cuttable every 3.94"; 22ft max run; 0.65" LED spacing; cULus. Listed for dry/damp location; Includes: Attached 3ft lead wires, (3) TL-CONKIT, and (3) connector blocks.
Item #: 996538
CAT #: HTL-WW
UPC: 714176004136
Category:
Tape LED Lighting
Sustainable
Sign In or Register to view pricing and more.
American Lighting
New Construction Rough-in Plate, 4" / 6", w/Hanger Bars
New Construction Rough-in Plate, 4 Inch / 6 Inch, w/Hanger Bars
Item #: 1693369
CAT #: RP-2/4/6
UPC: 714176022086
Category:
Fixture Mounting Frames & Kits
Sign In or Register to view pricing and more.
American Lighting
LED Constant Voltage Driver
LED Driver: Input Voltage; 100-277VAC, Output Voltage; 24VDC, Wattage: 9.6W Min - 96W Max, Class 2 Dimmable; Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Rating: Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.
Item #: 1435195
CAT #: ADPT-DRJ-96-24
UPC: 714176015811
Category:
LED Driver Power Supplies
Sustainable
Sign In or Register to view pricing and more.
American Lighting
Constant Voltage LED Driver
LED Driver: Input Voltage 100-277VAC, Output Voltage 24VDC, Wattage: 3W Min - 30W Max, Class 2 Dimmable Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.
Item #: 1375211
CAT #: ADPT-DRJ-30-24
UPC: 714176015798
Category:
LED Driver Power Supplies
Sustainable
Sign In or Register to view pricing and more.
American Lighting
Tape Light, 3000K
Standard Tape Light, 24VDC, Color Temperature: 3000K, Lumens: 146/ft, Cuttable every 6.56", CRI: 94+, Length: 16.4ft, Width: 13/32 in, Depth: 1/16 in.
Item #: 1163025
CAT #: STL-WW
UPC: 714176004037
Category:
Tape LED Lighting
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Undercabinet Fixture, 32", 16.5 Watt, 1050 Lumen, Selectable CCT, 120V, White Finish
LED Swivel Undercabinet Fixture, 32 Inch, 16.5 Watt, 1050 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), White Finish
Item #: 1989191
CAT #: 5LCS-32-5CCT-WH
UPC: 714176030432
Category:
Undercabinet LED Lighting
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Undercabinet Fixture, 10", 7 Watt, 385 Lumen, Selectable CCT, 120V, White Finish
LED Swivel Undercabinet Fixture, 10 Inch, 7 Watt, 385 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), White Finish
Item #: 1989188
CAT #: 5LCS-10-5CCT-WH
UPC: 714176030371
Category:
Undercabinet LED Lighting
Sustainable
Sign In or Register to view pricing and more.
American Lighting
24V All-In-One Dimmer + Driver
All-in-one Dimmer + Driver: 24v/60 watt LED dimmer switch + LED power supply in one; 120v ac input- 24v dc output; Fits in standard single gang box. Includes 3 faceplates: Gloss White, Gloss Almond, Gloss Brown (trim plate not included). SWITCHEX is compatible with most 24VDC tape light and fixtures.
Item #: 1745875
CAT #: SWX-60-24
UPC: 714176024394
Category:
LED Dimmer/Driver Combo
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Downlight, 15 Watt, 1200 Lumen, Selectable CCT, 120V
LED Downlight, 5/6 Inch, 15 Watt, 1200 Lumen, Selectable CCT: 27K/30K/35K/40K/50K, 90 CRI, 120 Volt, Dimmable, White
Item #: 1708075
CAT #: AD56-5CCT-WH
UPC: 714176021478
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Disc Light, 6", 3 CCT, 120V
LED, Color Selectable, Disc Light: 6"Inch, 120VAC, 15 Watt, Up to 1200 Lumens, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, White Finish. P/N: QD6-3CCT-WH.
Item #: 2001377
CAT #: QD6-3CCT-WH
UPC: 714176028477
Sustainable
Sign In or Register to view pricing and more.
American Lighting
24" LED Undercabinet Fixture
24" LED Under Cabinet Fixture, Micro switch on housing can be set to 2700K, 3000K or 4000K, Wattage: 14.7W, Lumens: up to 925Lm, Voltage: 120V, Rated Life Average: 35,500 Hours, Dimmable (ELV Dimmers), Color: White, c/ETL/us Listed, dry locations.
Item #: 1240219
CAT #: 3LC2-24-WH
UPC: 714176013633
Category:
Undercabinet LED Lighting
Sustainable
Sign In or Register to view pricing and more.