LED Canopy Fixture, 15"x 15", 31W, 5000K, 2300 Lumen, 120-277V
Item #:
958069
Cat #:
E-CF11L50LHACU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Fixture, 15 Inch x 15 Inch, 31 Watt, 4000K, 2300 Lumen, 120-277 Volt, Prismatic Acrylic Lens
Overview
LED Canopy Fixture, 15 Inch x 15 Inch, 31 Watt, 4000K, 2300 Lumen, 120-277 Volt, Prismatic Acrylic Lens
Also known as: E-CF11L50LHACU
Specifications
Material: | Acrylic, Steel |
Color Temperature: | 5000 (Bright White) |
Wattage: | 54 |
Length: | 15 in |
Light Technology: | LED |
Material: | Acrylic, Steel |
Wattage: | 54 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Length: | 15 in |
Customer Reviews
No reviews for this product
(0)