1-1/2 Liquidtight Steel Flex, Food Grade, White, 50' Coil

Item #: 282107
Cat #: 35551
UPC: 714118355517
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 50 Foot Coil, NSF Food Zone Non-Contact and Splash Certified

Overview

1-1/2 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 50 Foot Coil, NSF Food Zone Non-Contact and Splash Certified
Also known as: 714118355517, 35551

Specifications

Diameter: 1 1/2 in
Jacket: PVC
Color: White
Length: 50 ft
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: FG - Food Grade
Diameter: 1 1/2 in
Color: White
Material: Steel
Family / Style: SEALTITE®
Jacket: PVC
Length: 50 ft
Package Type: Coil
Type: FG - Food Grade

Customer Reviews

No reviews for this product
(0)