3-1/2 Liquidtight Steel Flex, Heavy Duty Extreme Temp, Gray, 25' Coil

Item #: 1376648
Cat #: 37301
UPC: 714118373016
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 25 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant

Overview

3-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 25 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant
Also known as: 714118373016, 37301

Specifications

Length: 25 ft
Jacket: PVC
Color: Gray
Diameter: 3 1/2 in
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HTUA - Heavy Duty Extreme Temperature
Length: 25 ft
Color: Gray
Material: Steel
Family / Style: SEALTITE®
Jacket: PVC
Diameter: 3 1/2 in
Package Type: Coil
Type: HTUA - Heavy Duty Extreme Temperature

Customer Reviews

No reviews for this product
(0)