Liquidtight Flexible Steel Conduit, Type HTUA, 1-1/2", Gray, 50'

Item #: 852414
Cat #: 37454
UPC: 714118374549
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Flexible Steel Conduit, Type HTUA, 1-1/2", Gray, 50'

Overview

Liquidtight Flexible Steel Conduit, Type HTUA, 1-1/2", Gray, 50'
Also known as: 714118374549, 37454

Specifications

Diameter: 1 1/2 in
Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HTUA - Heavy Duty Extreme Temperature
Diameter: 1 1/2 in
Color: Gray
Material: Steel
Family / Style: SEALTITE®
Jacket: PVC
Length: 50 ft
Package Type: Coil
Type: HTUA - Heavy Duty Extreme Temperature

Customer Reviews

No reviews for this product
(0)