2 Liquidtight Steel Flex, Heavy Duty Extreme Temp, Gray, 50' Coil
Item #:
724874
Cat #:
37461
UPC:
714118374617
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 50 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant
Overview
2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 50 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant
Also known as: 714118374617, 37461
Specifications
Jacket: | PVC |
Color: | Gray |
Length: | 50 ft |
Material: | Steel |
Diameter: | 2 in |
Package Type: | Coil |
Family / Style: | SEALTITE® |
Type: | HTUA - Heavy Duty Extreme Temperature |
Jacket: | PVC |
Length: | 50 ft |
Diameter: | 2 in |
Family / Style: | SEALTITE® |
Color: | Gray |
Material: | Steel |
Package Type: | Coil |
Type: | HTUA - Heavy Duty Extreme Temperature |
Customer Reviews
No reviews for this product
(0)