3/4" Liquidtight Steel Flex, Type MTC, Black, 500' Reel

Item #: 214080
Cat #: 38328
UPC: 714118383282
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Extra Flexible Steel Conduit, Type MTC -Machine Tool, Thermoplastic PVC Jacket, Black, 500 Foot Reel

Overview

3/4 Inch Liquidtight Extra Flexible Steel Conduit, Type MTC -Machine Tool, Thermoplastic PVC Jacket, Black, 500 Foot Reel
Also known as: 714118383282, 38328

Specifications

Diameter: 3/4 in
Type: Machine Tool, EF - Extra Flexible
Length: 500 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Reel
Family / Style: SEALTITE®
Diameter: 3/4 in
Length: 500 ft
Color: Black
Package Type: Reel
Type: Machine Tool, EF - Extra Flexible
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®

Customer Reviews

No reviews for this product
(0)