3/8 CNP-ORANGE 100

Item #: 348421
Cat #: 38602
UPC: 714118386023
Sign In or Register to view pricing and more.
Documents & Guides
Thermoplastic PVC Jacket Non-Metallic 3/8" CNP Orange 100 ft carton

Overview

Thermoplastic PVC Jacket Non-Metallic 3/8" CNP Orange 100 ft carton
Also known as: 714118386023, 38602

Specifications

Length: 100 ft
Color: Orange
Diameter: 3/8 in
Material: PVC
Type: LFNC-A
Length: 100 ft
Diameter: 3/8 in
Type: LFNC-A
Color: Orange
Material: PVC

Customer Reviews

No reviews for this product
(0)