Liquidtight Flexible Metal Conduit, 1/2", Extreme Heat Jacket, Black, 100' Coil

Item #: 405552
Cat #: 39112
UPC: 714118391126
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Flexible Metal Conduit (LFMC), Type HCX, Extreme Heat Jacket, 1/2 Inch, Black, 100 Foot Coil, Crush & Corrosion Resistant, Anaconda SEALTITE

Overview

Liquidtight Flexible Metal Conduit (LFMC), Type HCX, Extreme Heat Jacket, 1/2 Inch, Black, 100 Foot Coil, Crush & Corrosion Resistant, Anaconda SEALTITE
Constructed of continuously interlocked hot dipped zinc galvanized steel core for exceptional crush and corrosion resistance.
Also known as: 714118391126, 39112

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: TPE
Color: Black
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HCX - Extreme Temperature/Zero Halogen
Diameter: 1/2 in
Jacket: TPE
Material: Steel
Family / Style: SEALTITE®
Length: 100 ft
Color: Black
Package Type: Coil
Type: HCX - Extreme Temperature/Zero Halogen

Customer Reviews

No reviews for this product
(0)