1-1/2" Type EF Liquidtight Flexible Metal Conduit, 150'

Item #: 912568
Cat #: 39454
UPC: 714118394547
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Type EF - General Construction Grade Liquid-Tight Flexible Metal Conduit, 150'

Overview

1-1/2" Type EF - General Construction Grade Liquid-Tight Flexible Metal Conduit, 150'
Conduit shall be Anaconda SEALTITE® Type EF. Conduit shall provide a flexible liquid-tight raceway for wiring and shall be constructed of continuously interlocked hot dipped zinc galvanized steel core with sunlight resistant PVC outer jacket. Type EF conduit shall be used for applications where agency approvals are not required. Conduit IP 67 rated when installed with approved end connectors.
Also known as: 714118394547, 39454

Specifications

Length: 150 ft
Diameter: 1 1/2 in
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Family / Style: SEALTITE®
Type: EF - Extra Flexible
Length: 150 ft
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Diameter: 1 1/2 in
Color: Gray
Package Type: Reel
Type: EF - Extra Flexible

Customer Reviews

No reviews for this product
(0)