1-1/4" Type ZHUA Liquidtight Flexible Metal Conduit, 50'

Item #: 651893
Cat #: 39841
UPC: 714118398415
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4" Type ZHUA - Zero Halogen-Low Smoke-Low Flame Spread Liquid-Tight Flexible Metal Conduit (LFMC), Black, 50' Carton

Overview

1-1/4" Type ZHUA - Zero Halogen-Low Smoke-Low Flame Spread Liquid-Tight Flexible Metal Conduit (LFMC), Black, 50' Carton
Conduit shall be Anaconda SEALTITE® Type ZHUA. Conduit shall provide a flexible liquid-tight raceway for wiring and shall be constructed of continuously interlocked hot dipped zinc galvanized steel core with an integral bonding wire in sizes 3/8" thru 1-1/4". Conduit shall have a sunlight resistant, flame retardant, LOW SMOKE AND ZERO HALOGEN TPU jacket in electrical trade sizes 3/8" thru 4". Conduit shall be UL listed, and IP 67 rated when installed with approved end connectors.
Also known as: 714118398415, 39841

Specifications

Diameter: 1 1/4 in
Jacket: TPE
Color: Black
Length: 50 ft
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: ZHUA - Zero Halogen
Diameter: 1 1/4 in
Color: Black
Material: Steel
Family / Style: SEALTITE®
Jacket: TPE
Length: 50 ft
Package Type: Coil
Type: ZHUA - Zero Halogen

Customer Reviews

No reviews for this product
(0)