1" Liquidtight Steel Flex, UL Listed, Type UA, Yellow, 400' Reel

Item #: 1100511
Cat #: 434029-0168
UPC: 714118007324
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Yellow, 400 Foot Reel, Integral Bonding Strip

Overview

1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Yellow, 400 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 714118007324, 434029-0168

Specifications

Diameter: 1 in
Jacket: PVC
Length: 400 ft
Material: Steel
Color: Yellow
Package Type: Reel
Type: Type UA
Family / Style: SEALTITE®
Diameter: 1 in
Length: 400 ft
Color: Yellow
Type: Type UA
Jacket: PVC
Material: Steel
Package Type: Reel
Family / Style: SEALTITE®

Customer Reviews

No reviews for this product
(0)