1-1/4" Liquidtight Steel Flex, Type EF, Gray, 250' Coil
Item #:
251577
Cat #:
39441
UPC:
714118394417
Sign In or Register to view pricing and more.
1-1/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 250 Foot Coil, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®
Overview
1-1/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 250 Foot Coil, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 714118394417, 39441
Specifications
Diameter: | 1 1/4 in |
Jacket: | PVC |
Color: | Gray |
Length: | 50 ft |
Material: | Steel |
Package Type: | Coil |
Family / Style: | SEALTITE® |
Type: | EF - Extra Flexible |
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | Steel |
Family / Style: | SEALTITE® |
Jacket: | PVC |
Length: | 50 ft |
Package Type: | Coil |
Type: | EF - Extra Flexible |
Customer Reviews
No reviews for this product
(0)