Larger Reducing Bushing, 3" x 1-1/2", Die-Cast Zinc
Item #:
332707
Cat #:
1285
UPC:
018997012852
Sign In or Register to view pricing and more.
Overview
Larger Reducing Bushing, Trade Size: 3" x 1-1/2", Material: Die-Cast Zinc, Used to Maintain Grounding Path and Able to Pass UL High Current Testing.
Arlington's reducing bushings are used with threaded rigid or IMC conduits to reduce the size of female hubs in order to accommodate smaller sized conduits or male threaded hubs. Arlington's reducing bushings have durable zinc die cast construction that ensures mechanical protection to the conduit and designated electrical junction box or enclosure. Excellent for use in damp locations, with exceptional corrosion protection.
Also known as: 018997012852, 1285
Specifications
Diameter: | 1 1/2 in, 3 in |
Material: | Zinc Die Cast |
Diameter: | 1 1/2 in, 3 in |
Material: | Zinc Die Cast |
Customer Reviews
No reviews for this product
(0)