Reducing Bushing, 1-1/2" x 3/4", Zinc Die Cast
Item #:
438272
Cat #:
529
UPC:
018997005298
Sign In or Register to view pricing and more.
Reducing Bushing, Size: 1-1/2 Inch x 3/4 Inch, Material: Zinc Die Cast
Overview
Reducing Bushing, Size: 1-1/2 Inch x 3/4 Inch, Material: Zinc Die Cast
Arlington's reducing bushings are used with threaded rigid or IMC conduits to reduce the size of female hubs in order to accommodate smaller sized conduits or male threaded hubs. Arlington's reducing bushings have durable zinc die cast construction that ensures mechanical protection to the conduit and designated electrical junction box or enclosure. Excellent for use in damp locations, with exceptional corrosion protection.
Also known as: 018997005298, 529
Specifications
Diameter: | 3/4 in, 1 1/2 in |
Material: | Zinc Die Cast |
Diameter: | 3/4 in, 1 1/2 in |
Material: | Zinc Die Cast |
Customer Reviews
No reviews for this product
(0)