Reducing Bushing, 2" x 1/2", Zinc Die Cast

Item #: 332634
Cat #: 532
UPC: 018997005328
Sign In or Register to view pricing and more.
Reducing Bushing, Size: 2 Inch x 1/2 Inch, Material: Zinc Die Cast

Overview

Reducing Bushing, Size: 2 Inch x 1/2 Inch, Material: Zinc Die Cast
Arlington's reducing bushings are used with threaded rigid or IMC conduits to reduce the size of female hubs in order to accommodate smaller sized conduits or male threaded hubs. Arlington's reducing bushings have durable zinc die cast construction that ensures mechanical protection to the conduit and designated electrical junction box or enclosure. Excellent for use in damp locations, with exceptional corrosion protection.
Also known as: 018997005328, 532

Specifications

Diameter: 2 in, 2 1/2 in
Material: Zinc Die Cast
Diameter: 2 in, 2 1/2 in
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)