1 GANG NICKEL COVER KIT

Item #: 694126
Cat #: FLB5330NL
UPC: 018997220189
Sign In or Register to view pricing and more.
Documents & Guides
Metal Covers with Flip Lids

Overview

Metal Covers with Flip Lids
Arlington’s FLOOR BOX KITS and COVERS FOR NEW CONCRETE offer flexibility and convenience. Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-than-ever installation of receptacles so they’ll look great wherever they’re installed! A selection of leveling rings and adapters allows our covers to fit our boxes and most other manufacturers’ concrete boxes. For the fastest installation, our trapdoor covers ship ready to use with a pre-installed gasket and decorator-style receptacle.
Also known as: 018997220189, FLB5330NL

Specifications

Material: Nickel
Color: Nickel
Material: Nickel
Color: Nickel

Customer Reviews

No reviews for this product
(0)