1" INS LT ANGLE CONN

Item #: 333057
Cat #: LT90100A
UPC: 018997329110
Sign In or Register to view pricing and more.
Documents & Guides
90° Zinc Die-Cast Connector with Insulated Throat

Overview

90° Zinc Die-Cast Connector with Insulated Throat
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 1" Trade Size. 90 degrees. With Insulated throat.
Also known as: 018997329110, LT90100A

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc

Customer Reviews

No reviews for this product
(0)