Low Voltage Box, 4-Gang, Nail-On, Non-Metallic
Item #:
413897
Cat #:
LVN4
UPC:
018997002785
Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Nail-On, Low Voltage Mounting Bracket, Non-Metallic. For use with Low Voltage Class 2 Applications.
Overview
4-Gang, Nail-On, Low Voltage Mounting Bracket, Non-Metallic. For use with Low Voltage Class 2 Applications.
Designed for the installation of LOW VOLTAGE Class 2 wiring, Arlington’s non-metallic Low Voltage Mounting Brackets offer the fast, easy and cost-effective way to install CAT 5, fiber optic, cable TV, and communications cable in new construction. Available in two styles, nail-on for wood studs, and screw-on for wood or metal studs, these low voltage brackets are made of non-conductive plastic to protect cable from damage.
Also known as: 018997002785, LVN4
Specifications
Color: | Black |
Material: | Plastic |
Gangs: | 4 |
Mounting: | Nail On |
Depth: | 1.500 in |
Color: | Black |
Gangs: | 4 |
Depth: | 1.500 in |
Material: | Plastic |
Mounting: | Nail On |
Customer Reviews
No reviews for this product
(0)