14-4 FACC FPLP/MC 2BK 2RD GN 1000' REEL

Item #: 718788
Cat #: 1837R60-06
UPC: 077680132727
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Control Cable, Type FPLP-MC, 4 Conductors, 14 AWG Conductor And Ground, Solid Copper, 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, Black, Red, Red, 1000 FT, Weight: 230 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Overview

Fire Alarm Control Cable, Type FPLP-MC, 4 Conductors, 14 AWG Conductor And Ground, Solid Copper, 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, Black, Red, Red, 1000 FT, Weight: 230 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Also known as: 077680132727, 1837R60-06

Specifications

Customer Reviews

No reviews for this product
(0)