Afc 1905-60-00 10-8 Hrc 1000' Reel

Item #: 784746
Cat #: 1905-60-00
UPC: 077680112897
Sign In or Register to view pricing and more.
Documents & Guides
AFC 1905-60-00 10-8 HRC 1000

Overview

AFC 1905-60-00 10-8 HRC 1000
Also known as: 077680112897, 1905-60-00

Specifications

Gauge: 10
Jacket: Steel
Length: 1000 ft
Material: Copper
Conductors: 8
Volts AC: 600
Stranding: Solid
Gauge: 10
Length: 1000 ft
Conductors: 8
Stranding: Solid
Jacket: Steel
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)