1" Rigid Steel Conduit, 10' Length

Item #: 1209979
Cat #: 103077
UPC: 091111001031
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Rigid metal conduit, or RMC, is heavy-duty galvanized steel tubing that is installed with threaded fittings. It is typically used outdoors to provide protection from damage and can also provide structural support for electrical cables, panels, and other equipment.
Also known as: 091111001031, 103077

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)