Flush Mount Enclosure, NEMA 12, Continuous Hinge, 30 x 24 x 8"

Item #: 298691
Cat #: AB-30248NFX014
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount Enclosure, NEMA 12, Continuous Hinge Cover With Neoprene Gasket, 30 x 24 x 8 Inch, Steel/Gray Powder Coat Finish

Overview

Flush Mount Enclosure, NEMA 12, Continuous Hinge Cover With Neoprene Gasket, 30 x 24 x 8 Inch, Steel/Gray Powder Coat Finish
Also known as: AB-30248NFX014

Specifications

Width: 24 in
Height: 30 in
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 24 in
Depth: 8 in
IP/NEMA Rating: NEMA 12
Height: 30 in
Material: Steel

Customer Reviews

No reviews for this product
(0)