1000V UL Flex Motor VFD, 12/4 TC+Grd, XLP/PVC, Foil+TC Braid Shield, TC-ER

Item #: 127419
Cat #: 29502-010-1000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Four 12 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.

Overview

Four 12 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.
Continuous Flexing Motor Supply Cable. Continuous flexing motor supply cable is designed for constantly moving applications such as robotic arms or to power motors on moving equipment . The PVC outer jacket is sunlight, oil and flame resistant.
Also known as: 29502-010-1000

Specifications

Volts AC: 1000
Gauge: 12
Material: Copper
Color: Black
Conductors: 4
Volts AC: 1000
Material: Copper
Conductors: 4
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)