Flexible Motor Supply Cable, VFD, TC-ER, 1/3, Shielded, XLPE Insulation

Item #: 350654
Cat #: 29528-010-1000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Belden 300% Ground Flexible VFD, 3 Conductor 1 AWG (105x30) Tinned Copper, XLPE Insulation M4 Color Code+PVC Insulated Ground, Overall Beldfoil®+Tinned Copper Braid(85%) Shield w/10AWG Tinned Copper Drain, Black PVC Outer Jacket, 600V TC-ER 90C

Overview

Belden 300% Ground Flexible VFD, 3 Conductor 1 AWG (105x30) Tinned Copper, XLPE Insulation M4 Color Code+PVC Insulated Ground, Overall Beldfoil®+Tinned Copper Braid(85%) Shield w/10AWG Tinned Copper Drain, Black PVC Outer Jacket, 600V TC-ER 90C
VFD cable can handle the harsh electrical environment for which standard cable is not designed.
Also known as: 29528-010-1000

Specifications

Gauge: 1
Conductors: 3
Gauge: 1
Conductors: 3

Customer Reviews

No reviews for this product
(0)