Flexible Motor Supply Cable, VFD, TC-ER, 1/3, Shielded, XLPE Insulation
Item #:
350654
Cat #:
29528-010-1000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Belden 300% Ground Flexible VFD, 3 Conductor 1 AWG (105x30) Tinned Copper, XLPE Insulation M4 Color Code+PVC Insulated Ground, Overall Beldfoil®+Tinned Copper Braid(85%) Shield w/10AWG Tinned Copper Drain, Black PVC Outer Jacket, 600V TC-ER 90C
Overview
Belden 300% Ground Flexible VFD, 3 Conductor 1 AWG (105x30) Tinned Copper, XLPE Insulation M4 Color Code+PVC Insulated Ground, Overall Beldfoil®+Tinned Copper Braid(85%) Shield w/10AWG Tinned Copper Drain, Black PVC Outer Jacket, 600V TC-ER 90C
VFD cable can handle the harsh electrical environment for which standard cable is not designed.
Also known as: 29528-010-1000
Specifications
Gauge: | 1 |
Conductors: | 3 |
Gauge: | 1 |
Conductors: | 3 |
Customer Reviews
No reviews for this product
(0)