Sheet Metal Screw, # 10 x 1", Hex Washer Head, Slotted, Stainless Steel, 100/PK

Item #: 335616
Cat #: 10X1HWHSTSSS
UPC: 705591726048
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 10 x 1", Hex Washer Head, Slotted, Stainless Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 10 x 1", Hex Washer Head, Slotted, Stainless Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591726048, 10X1HWHSTSSS

Specifications

Size: # 10
Length: 1 in
Material: Stainless Steel
Drive: Slotted
Screw Head: Hex
Size: # 10
Material: Stainless Steel
Screw Head: Hex
Length: 1 in
Drive: Slotted

Customer Reviews

No reviews for this product
(0)