2-1/2" PVC 22-1/2° Elbow, 18" Radius, Schedule 40, Gray
Item #:
252178
Cat #:
250221218ELB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 22-1/2 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
Overview
2-1/2 Inch PVC 22-1/2 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
Also known as: 250221218ELB
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 2 1/2 in |
Angle: | 22 1/2° |
Sweep Radius: | 18 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 22 1/2° |
Color: | Gray |
Diameter: | 2 1/2 in |
Sweep Radius: | 18 in |
Customer Reviews
No reviews for this product
(0)